Beli penggaris panjang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Air Flow Meter (Meter Aliran)Deskripsi:The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set. In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.atribut:
- Operating Temperature (°C): 0 to +50
- Storage Temperature: -40 to +70 °C
- Weight (g): 230
- Battery Life: 50 h
- Battery Type: 9V block battery, 6F22
- Dimensions (mm): 277x105x45
- Product/Housing Material: ABS
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Joyko Steel Ruler (Penggaris Besi)Deskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- TESTO Air Flow with Bluetooth (Meter Aliran)Deskripsi:Kit for carrying out measurements in ventilation ducts and at air outlets: The testo 440 air velocity and IAQ measuring instrument, the vane probe (Ø 100 mm) with Bluetooth® including temperature sensor and the vane probe (Ø 16 mm) are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct detailsVane probe (Ø 16 mm, digital) - wiredOrder-Nr. 0635 9532Intuitive: parallel determination of air velocity, volume flow and humidityPrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401) Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel, 4 x AA batteries and calibration protocol (0635 9431)Vane probe (Ø 16 mm) with fixed cable (cable length 1.7 m), including telescope (can be extended to 0.85 m) and calibration protocol (0635 9532)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinetsatribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +50 °C
- Weight (g): 250
- Battery Life: 12 h (typically vane Measurement)
- Battery Type: 3 AA mignon 1.5 V
- Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
- Dimensions (mm): 154x65x32
- Interface: Bluetooth; USB
- Product Color : Black/Orange
- Butterfly Steel Ruler (Penggaris Besi)atribut:
- Material: Stainless Steel
- Butterfly Handle Grip Ruler (Penggaris)Deskripsi:Penggaris 30cm tebal berbahan acrylic dilengkapi dengan pegangan tangan di bagian tengah sehingga mempermudah anda dalam memegang penggaris.atribut:
- Size (cm): 30
- Material: Acrylic
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- STAHLWERK Flow Meter (Meter Aliran)Deskripsi:Flowmeter untuk regulator Argon
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- KDS Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Joyko Stainless Steel Ruler (Penggaris Besi)Deskripsi:Joyko Stainless Steel Ruler Penggaris Besi>Tersedia 7 Pilihan Ukuran Penggaris :-Penggaris 15 cm-Penggaris 20 cm-Penggaris 30 cm-Penggaris 40 cm-Penggaris 50 cm-Penggaris 60 cm-Penggaris 100 cm>Warna Produk : Silver>Bahan Produk : Stainless Steel ( Besi )>Akurat dan tepat dalam membuat sebuah garis lurusatribut:
- Color: Silver
- Material: Stainless Steel
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Master Flex Flow Meter Kit (Meter Aliran)Deskripsi:Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.atribut:
- Process Connection (inch): 0.125 NPT(F)
- Accuracy (%): ±5 full-scale
- Housing Material: Acrylic
- Maximum Operating Temperature (°C): 65 (150°F)
- Maximum Pressure (psi): 100
- O-Ring Materials: Viton
Daftar Harga penggaris panjang Terbaru October 2026
| TESTO Air Flow Meter (Meter Aliran) | Rp14.999.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp9.900 |
| Joyko Ruler (Penggaris) | Rp1.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp11.900 |
| Butterfly Plastic Ruler (Penggaris Plastik) | Rp1.900 |
| Joyko Steel Ruler (Penggaris Besi) | Rp7.900 |
| Kenko Stainless Steel Ruler (Penggaris) | Rp3.900 |
| TESTO Air Flow with Bluetooth (Meter Aliran) | Rp41.999.900 |
| Butterfly Steel Ruler (Penggaris Besi) | Rp15.900 |
| Butterfly Handle Grip Ruler (Penggaris) | Rp6.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/glP105735597-1.jpg)
/03P103081003-2.jpg)
/8vP105881319-1.jpg)
/puP102278930-2.jpg)
/P101556413-1.jpg)
/bxP101524429-11.jpg)
/d5P101005473-6.jpg)
/r5P105735977-1.jpg)
/37P106970115-1.jpg)
/24P106969076-1.jpg)
/cxP108598465-1.jpg)
/P102957365-1.jpg)
/32P104582110-5.jpg)
/ddP106947481-2.jpg)

/P102084915-1.jpg)
/8zP110903323-1.jpg)
/P101000189-1.jpg)
/0fP107802015-1.jpg)
/06P108380006-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)